Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Cutter, Plastic 7 in L

  • Mfr # KCJ-XC-65G

  • Zoro # G710105641


product price: $10.69
/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Features
Made and Rigorously Tested in the U.S.A, Reuse the Handle, Replace the Blade Head for a Cost-Effective and Eco-Friendly Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-65G
Zoro #
G710105641
UPC #
810059873926
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in

Details

Item
Hook Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Features
Made and Rigorously Tested in the U.S.A, Reuse the Handle, Replace the Blade Head for a Cost-Effective and Eco-Friendly Solution
Number of Blades Included
65
Metal Detectable
No
Disposable
No
Handle Color
Black/Orange
NSF Certified
No
Number of Cutting Edges
1
Number of Cutting Sides
1
Includes Tape Splitter
Yes
Series
XChangeXD
Blade Edge Type
Smooth
Blade Change Method
Locking Tab
For Cutting Banding
Yes
Hook Cutter Features
Includes Tape Splitter
Handle Style
Oval
Replaceable Blade
Yes
For Cutting Tape
Yes
For Cutting Stretch Film
Yes
Grip Type
Rubberized
Antimicrobial
No
Other Material Applications
Shrink Wrap, Twine, Yarn
Includes Pocket Clip
No
For Cutting Foam
No
For Cutting Cardboard
Yes
Tether Ready
Yes

Description

Hook Cutter, Antimicrobial No, Blade Change Method Locking Tab, Blade Edge Type Smooth, Blade Material Carbon Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.