Zoro Homepage

Hook-Style Safety Cutter 4 5/8 in L, 10 PK

  • Mfr # KCJ-1SSWX

  • Zoro # G310934832


product price: $22.79
/pk 10, $2.28/ea

Key Features

Overall Length
4 5/8 in
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-1SSWX
Zoro #
G310934832
UPC #
810059873223
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Blade Length
9/100 in
Overall Width
1 1/4 in

Details

Item
Hook-Style Safety Cutter
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
NSF Certified
Yes
Handle Color
White
Disposable
Yes
Features
Commercial Dishwasher and Autoclave Safe, Rust-Resistant
Number of Cutting Edges
2
Metal Detectable
No
Includes Pocket Clip
No
For Cutting Foam
No
Includes Tape Splitter
No
Handle Style
Contoured
Grip Type
Textured
For Cutting Tape
Yes
Antimicrobial
Yes
For Cutting Banding
Yes
Replaceable Blade
No
Number of Cutting Sides
2
For Cutting Cardboard
Yes
Tether Ready
Yes
Series
Kutter
Other Material Applications
Cardboard, Food Bags, Paper, Plastic Banding, Shrink Wrap, Twine, Yarn
For Cutting Stretch Film
Yes
Hook Cutter Features
Anti-Microbial, NSF Certified

Description

Hook-Style Safety Cutter, Antimicrobial Yes, Blade Length 1/16 in, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.