Zoro Homepage

Hook-Style Safety Cutter 7 in L, 10 PK

  • Mfr # ECO-200XC-30EX

  • Zoro # G710934739


product price: $65.79
/pk 10, $6.58/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Blade Length
23/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-200XC-30EX
Zoro #
G710934739
UPC #
810059873452
Country of Origin
United States

Dimensions

Overall Length
7 in
Blade Length
23/100 in
Overall Width
1 3/4 in

Details

Item
Hook-Style Safety Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Disposable
No
Number of Cutting Edges
1
Handle Color
Black
Features
Ambidextrous, Concealed Blade Reduces Cut Injuries and Damaged Goods, Integrated Handle-Mounted Metal Tape Splitter Preserves Blade Life
NSF Certified
No
Metal Detectable
No
For Cutting Banding
Yes
Includes Tape Splitter
Yes
For Cutting Tape
Yes
Grip Type
Textured
Series
EXOCHANGE
Includes Pocket Clip
No
Other Material Applications
Paper
Number of Cutting Sides
1
Handle Style
Straight
For Cutting Foam
No
Replaceable Blade
Yes
Hook Cutter Features
Includes Tape Splitter
Blade Change Method
Locking Tab
Antimicrobial
No
For Cutting Stretch Film
Yes
Tether Ready
Yes
For Cutting Cardboard
Yes

Description

Hook-Style Safety Cutter, Antimicrobial No, Blade Change Method Locking Tab, Blade Length 1/4 in, Blade Material Carbon Steel, Disposable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.