Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer

  • Mfr # KCJ-XC-30B

  • Zoro # G4535081


product price: $8.85
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-30B
Zoro #
G4535081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in
Overall Thickness
0.75 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Operation
Fixed Blade
Disposable
No
Features
Metal Tape Splitter, Wider Head Opening, Replaceable Head
Tether Capable
Tether Ready
Metal Detectable
No
Stores
No Storage
Left/Right Hand
Ambidextrous
Blade Change
Push Button
Number of Blades Included
1
Position
1
Handle Color
Blue
Number of Cutting Edges
1
NSF Certified
No
Tether Style
Tether Ready
Hook Cutter Features
Includes Tape Splitter
For Cutting Tape
Yes
Blade Edge Type
Straight
Number of Cutting Sides
1
For Cutting Foam
No
Includes Pocket Clip
No
Grip Type
Rubberized
For Cutting Stretch Film
Yes
Other Material Applications
Film
Antimicrobial
No
Blade Projection
1 3/4 in
For Cutting Banding
Yes
Tether Ready
Yes
Includes Tape Splitter
Yes
Blade Type Included
Recessed
Number of Blades Stored
0
Replaceable Blade
Yes
Series
Klever XChange
For Cutting Cardboard
Yes
Handle Style
Oval
Blade Change Method
Button
Blade Positions
1
Hand Orientation
Ambidextrous

Description

When you need to cut materials like stretch film, tape and banding, the KLEVER X-CHANGE KCJ-XC-30B Hook-Style Safety Cutter is the tool for the job. It has a fixed blade that stays sharp over time. Featuring a safety recessed blade design, this hook style cutter has an ergonomic handle that makes it easy to grip. The fixed blade offers ease of use and is made of carbon steel. The overall length of this knife is 7 in., while its overall width measures 1 3/4 in. When you need to cut materials such as stretch film, tape and banding without causing damage or injury, the KLEVER X-CHANGE KCJ-XC-30B Hook Style Safety Cutter will be there for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.