Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer

  • Mfr # KCJ-XC-30G

  • Zoro # G4561697


product price: $9.69
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-30G
Zoro #
G4561697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Thickness
0.75 in
Overall Width
1 3/4 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Features
Safety Guard, Lanyard Holes, Tape Splitter
Blade Operation
Fixed Blade
Position
1
Handle Color
Orange
Blade Change
Push Button
Stores
No Storage
Metal Detectable
No
Left/Right Hand
Right Handed
Tether Capable
Tether Ready
Disposable
No
Number of Blades Included
1
Number of Cutting Edges
1
NSF Certified
No
Tether Style
Tether Ready
Hook Cutter Features
Includes Tape Splitter
Handle Style
Oval
For Cutting Banding
Yes
Blade Change Method
Button
Blade Projection
1 3/4 in
Grip Type
Rubberized
For Cutting Cardboard
Yes
Replaceable Blade
Yes
For Cutting Tape
Yes
For Cutting Stretch Film
Yes
Includes Tape Splitter
Yes
For Cutting Foam
No
Number of Cutting Sides
1
Series
Klever XChange
Includes Pocket Clip
No
Blade Edge Type
Straight
Number of Blades Stored
0
Blade Type Included
Recessed
Tether Ready
Yes
Other Material Applications
Film
Antimicrobial
No
Blade Positions
1
Hand Orientation
Right Handed

Description

The KLEVER X-CHANGE KCJ-XC-30G Hook-Style Safety Cutter is a versatile tool that will make your job easier. The blade has a safety guard and it comes with lanyard holes and a tape splitter. It has an ergonomic handle for comfortable use, as well as a polymer handle color of black/orange. With its fixed blade, the utility knife allows you to slice through boxes, film and tape with ease. It also features lanyard holes for convenient storage when not in use. The KLEVER X-CHANGE Hook Style Safety Cutter is an essential tool for anyone who works with packaging materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.