Hook-Style Safety Cutter Safety Recessed, 7 in L

  • Mfr # KCJ-XC-30R

  • Zoro # G4542991


product price: $9.49
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-30R
Zoro #
G4542991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in
Overall Thickness
0.75 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Blade Operation
Fixed Blade
Disposable
No
Tether Capable
Tether Ready
Metal Detectable
No
Left/Right Hand
Right Handed
Features
Safety Guard, Lanyard Holes, Tape Splitter
Position
1
Blade Change
Push Button
Stores
No Storage
Handle Color
Red
Number of Cutting Edges
1
NSF Certified
No
Tether Style
Tether Ready
For Cutting Banding
Yes
For Cutting Cardboard
Yes
Number of Cutting Sides
1
Blade Type Included
Recessed
For Cutting Stretch Film
Yes
Includes Tape Splitter
Yes
Hook Cutter Features
Includes Tape Splitter
Series
Klever XChange
Other Material Applications
Film
Blade Edge Type
Straight
For Cutting Tape
Yes
Replaceable Blade
Yes
Number of Blades Stored
0
For Cutting Foam
No
Antimicrobial
No
Handle Style
Oval
Tether Ready
Yes
Grip Type
Rubberized
Blade Projection
1 3/4 in
Includes Pocket Clip
No
Blade Change Method
Button
Blade Positions
1
Hand Orientation
Right Handed

Description

The KLEVER X-CHANGE KCJ-XC-30R Hook-Style Safety Cutter is the perfect tool for all your precision cutting needs. The safety guard helps protect your fingers from the blade when it is not in use. With lanyard holes, you can keep track of this hook style cutter wherever you go. It also has a tape splitter so you can easily open boxes and packaging without damaging them. This Hook Style Safety Cutter is one of those tools that just makes life easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.