Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Rubberized Oval Handle, Yellow

  • Mfr # KCJ-XC-30Y

  • Zoro # G4605063


product price:  $9.69
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-30Y
Zoro #
G4605063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Thickness
0.75 in
Overall Width
1 3/4 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Position
1
Tether Capable
Tether Ready
Blade Operation
Fixed Blade
Blade Change
Push Button
Features
Safety Guard, Lanyard Holes, Tape Splitter
Disposable
No
Metal Detectable
No
Handle Color
Yellow
Left/Right Hand
Right Handed
Stores
No Storage
NSF Certified
No
Number of Cutting Edges
1
Tether Style
Tether Ready
For Cutting Cardboard
Yes
Blade Projection
1 3/4 in
Blade Edge Type
Straight
Antimicrobial
No
Tether Ready
Yes
For Cutting Banding
Yes
Blade Change Method
Button
Includes Tape Splitter
Yes
Grip Type
Rubberized
Other Material Applications
Film
For Cutting Stretch Film
Yes
Number of Blades Stored
0
Includes Pocket Clip
No
Handle Style
Oval
Replaceable Blade
Yes
Series
Klever XChange
Number of Cutting Sides
1
For Cutting Foam
No
For Cutting Tape
Yes
Hook Cutter Features
Includes Tape Splitter
Blade Type Included
Recessed
Blade Positions
1
Hand Orientation
Right Handed

Description

When you are on the job, there is no time to waste. That's why you need the KLEVER X-CHANGE KCJ-XC-30Y Hook-Style Safety Cutter. It provides you with safety and convenience, so you can get your work done faster. The hook blade cuts boxes, film and tape quickly and easily. The ergonomic handle has a soft grip that gives you comfort even when using it for long periods of time. This knife comes with lanyard holes for added convenience while working in confined spaces or at heights. With a safety guard built into the blade, this utility knife prevents injury during use. If you want to cut through boxes like butter without worrying about hurting yourself, then the KLEVER XC Hook Style Safety Cutter is what you need on hand today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.