Zoro Homepage

Safety Cutter, 5.75" Handle, Yellow, 10PK

  • Mfr # KCJ-2Y

  • Zoro # G603458397


product price: $26.49
/pk 10, $2.65/ea

Key Features

Primary Cutting Application
Boxes; Tape; Film
Material
Carbon Steel
Length
5.75"
Type
Safety Cutter
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-2Y
Zoro #
G603458397
UPC #
858461001520
Country of Origin
United States

Dimensions

Length
5.75"

Details

Primary Cutting Application
Boxes; Tape; Film
Material
Carbon Steel
Type
Safety Cutter
Color
Yellow
Weight
0.4 lbs

Description

Cuts cardboard, film, tape, and thousands more applications. Reduces laceration injuries and damaged contents. Advanced plastic polymers. Recessed durable high quality carbon steel blade. Ergonomic handle reduces hand fatigue. Plastic tape splitter end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.