Zoro Homepage

Excel Plus Safety Cutter, 7in Plastic Handle, Yellow, 10PK

  • Mfr # PLS-400-30Y

  • Zoro # G215960820


product price: $48.39
/pk 10, $4.84/ea

Key Features

Knife Type
Safety Cutter
Handle Color
Yellow
Blade Material
Carbon Steel
Applicable Material
Corrugated Paperboard, Flat Paperboard, Plastic Film Tape, Polymer Filament Tape
Blade Type
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-400-30Y
Zoro #
G215960820
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
7 in

Details

Knife Type
Safety Cutter
Handle Color
Yellow
Blade Material
Carbon Steel
Applicable Material
Corrugated Paperboard, Flat Paperboard, Plastic Film Tape, Polymer Filament Tape
Blade Type
Hook
Number of Blades Included
1
Blade Shape
Straight
Handle Material
Advanced Plastic Polymer
Item
Safety Hook Utility/Box Cutters

Description

Recessed, safety-hook design reduces the potential for cut injuries and product damage. Wide, high-quality carbon-steel blade delivers easier, smoother cutting, and a precision cut guide minimizes both friction and bunching during use. Lightweight, ergonomic, advanced-polymer handle features a lanyard ring and an innovative plastic-tape splitter projecting off the ring's end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.