Zoro Homepage

Replacement Blade Head, PK12

  • Mfr # KCJ-XH-35

  • Zoro # G904845247


product price: $17.99
/pk 12, $1.50/ea

Key Features

Blade Material
Steel
Finish
Unfinished
Body Material
Plastic
Includes
(12) Replacement Heads
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XH-35
Zoro #
G904845247
UPC #
810059871380
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Overall Width
1 3/4 in
Overall Depth
1/4 in

Details

Item
Replacement Blade Head
Blade Material
Steel
Finish
Unfinished
Body Material
Plastic
Includes
(12) Replacement Heads
Compatible with Series
Klever XChange; Klever XChange Plus-HD; Klever XChange Plus-OM
NSF Certified
No
Number of Cutting Sides
1
Metal Detectable
No
Antimicrobial
No
Compatible with Manufacturer Model Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
Compatible Grainger Part Number
25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12, 60GW51, 60GW52, 60GW53, 6ANT3, 6ANT4, 6ANT5, 6ANT6, 793L85, 793L86, 793L87, 793L88
Compatible Manufacturer Part Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
Compatible Manufacturer Model Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
For Use With Mfr. Model Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
Compatible with Manufacturer Model No.
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
Compatible with Mfr. Model No.
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
For Use with Mfr Model Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
Compatible Pump Manufacturer Part Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40
Compatible Mfr. Model Number
KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40

Description

Replacement Blade Head, Antimicrobial No, Blade Material Steel, Body Material Plastic, Compatible with Grainger Part Number 25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12, 60GW51, 60GW52, 60GW53, 6ANT3, 6ANT4, 6ANT5, 6ANT6, 793L85, 793L86, 793L87, 793L88, Compatible with Manufacturer Model Number KCJ-XC-20/30/35/40 Series, PLS-200XC-20 Series, PLS-200XC-30/35/40 Series, PLS-300XC-20/30/35/40, PLS-302XC-20/30/35/40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.