Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade Head, Plastic, PK12

  • Mfr # KCJ-XH-65X

  • Zoro # G909833805


product price: $19.19
/pk 12, $1.60/ea

Key Features

Blade Material
Steel
Body Material
Plastic
Overall Width
1 3/4 in
Overall Length
2 5/8 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XH-65X
Zoro #
G909833805
UPC #
810059873711
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Length
2 5/8 in
Overall Depth
1/4 in

Details

Item
Replacement Blade Head
Blade Material
Steel
Body Material
Plastic
Finish
Unfinished
Metal Detectable
No
Antimicrobial
Yes
NSF Certified
No
Compatible with Series
Klever XChange; Klever EcoXChange
Compatible Manufacturer Part Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
Number of Cutting Sides
1
Compatible with Grainger Part Number
60PR33, 60PR34, 60PR35, 808ZF0
Compatible with Manufacturer Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
Compatible Manufacturer Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
For Use With Mfr. Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
Compatible with Manufacturer Model No.
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
Compatible with Mfr. Model No.
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
For Use with Mfr Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
Compatible Pump Manufacturer Part Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X
Compatible Mfr. Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X

Description

Replacement Blade Head, Antimicrobial Yes, Blade Material Steel, Body Material Plastic, Compatible with Grainger Part Number 60PR33, 60PR34, 60PR35, 808ZF0, Compatible with Manufacturer Model Number KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, KCJ-XC-65X, Compatible with Series Klever XChange; Klever EcoXChange, Finish Unfinished, Metal Detectable No, NSF Certified No, Number of Cutting Sides 1, Overall Depth 1/4 in, Overall Length 2 5/8 in, Overall Width 1 3/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.