Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blades, Carbon Steel, PK100

  • Mfr # HB-8820

  • Zoro # G3935048


product price: $68.39
/pk 100, $0.68/ea

Key Features

Material
Carbon Steel
Length
1 1/9 in
Width
2/5 in
Number of Blades Included
100
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-8820
Zoro #
G3935048
UPC #
810059870192
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 1/9 in
Width
2/5 in
Thickness
0.02 in
Blade Width
13/32 in
Blade Length
1 3/32 in
Blade Thickness
0.015625 in

Details

Item
Replacement Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Dispenser Included
No
Includes
(20) Packs of 5 Blades
Blade Point Type
Round
Mount Type
Slides On
Number of Cutting Edges
2
Fits Utility Knives Stock No.
60PR39; 60PR40
Number of Blade Points
0
Blade Edge
Hook
For Cutting Plastic
No
For Cutting Paper
Yes
For Cutting Leather
Yes
For Cutting Rubber
Yes
For Cutting Cork
No
For Cutting Fabric
Yes
Blade Edge Type
Straight
Compatible with Manufacturer Model Number
KS-101-N, KS-101-W
Material Application
Boxes, Film, Paper/Plastic Bags, Stretch Wrap, Tape
For Cutting Cardboard
Yes
Compatible with Series
Klever KS
Blade Tip
Rounded
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
KS-101-N, KS-101-W
Compatible Manufacturer Model Number
KS-101-N, KS-101-W
For Use With Mfr. Model Number
KS-101-N, KS-101-W
Compatible with Manufacturer Model No.
KS-101-N, KS-101-W
Compatible with Mfr. Model No.
KS-101-N, KS-101-W
For Use with Mfr Model Number
KS-101-N, KS-101-W
Compatible Pump Manufacturer Part Number
KS-101-N, KS-101-W
Compatible Mfr. Model Number
KS-101-N, KS-101-W

Description

Replacement Blade, Blade Edge Type Straight, Blade Length 1 3/32 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Rounded, Blade Width 13/32 in, Compatible Grainger Part Number 60PR39, 60PR40, Compatible Mfr. Model Number KS-101-N, KS-101-W, Compatible with Series Klever KS, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.