Replacemnt Blade Head, CS, 2 3/4 in L, PK12

  • Mfr # KCJ-XH-65
  • Zoro # G716563209
product price: 
$
15.79
/pk of 12, $1.32/ea

Key Features

Body Material
Plastic
Compatible Mfr. Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible with Mfr. Model No.
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
For Use with Mfr Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Number of Cutting Sides
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KCJ-XH-65
Zoro #
G716563209
UPC #
810059873827
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Length
2 3/4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Body Material
Plastic
Compatible Mfr. Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible with Mfr. Model No.
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
For Use with Mfr Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Number of Cutting Sides
1
Antimicrobial
No
Compatible Manufacturer Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible Pump Manufacturer Part Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible with Series
XChange Series
For Use With Mfr. Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible Manufacturer Part Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Blade Material
Steel
NSF Certified
No
Compatible with Manufacturer Model No.
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible with Manufacturer Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Metal Detectable
No
Item
Replacement Blade Head
For Use with Mfr. Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible with Grainger Part Number
25D164, 25D165, 25D166, 25D167, 31VF51, 4MUW2, 6ANT3, 6ANT4, 6ANT5, 6ANT6, 812DJ0, 812DJ1, 812DJ2, 812DJ3, 812DJ5, 812DJ6, 812DJ7, 812DJ8
For Manufacturer Part Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible with Mfr. Model Number
CL36, KCJ-HOL, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-35B, KCJ-XC-35G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y
Compatible Series
XChange Series

Description

Replacement Blade Head, Antimicrobial No, Blade Material Steel, Body Material Plastic, Compatible with Grainger Part Number 25D164, 25D165, 25D166, 25D167, 31VF51, 4MUW2, 6ANT3, 6ANT4, 6ANT5, 6ANT6, 812DJ0, 812DJ1, 812DJ2, 812DJ3, 812DJ5, 812DJ6, 812DJ7, 812DJ8

Ratings & reviews