Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rounded Safety Blade 5 5/8 in L, 5 PK

  • Mfr # KS-101SS-W

  • Zoro # G7782379


product price: $87.79
/pk 5, $17.56/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/8 in
Blade Type
Rounded Safety Blade
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS-101SS-W
Zoro #
G7782379
UPC #
810059870376
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Overall Thickness
1/8 in
Overall Width
1 1/8 in

Details

Item
Safety Cutter
Blade Type
Rounded Safety Blade
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Stainless Steel
Application
Multipurpose
Blade Change
Tool Free, Slide
Standards
NSF Approved
Tether Style
Tether Ready
Metal Detectable
Yes
Disposable
No
Number of Cutting Edges
1
Features
Integrated blade-locking system. Wider Opening. Durable, light weight and easy to clean & sanitize.
Number of Blades Included
1
Handle Color
Silver
Blade Operation
Fixed Blade
NSF Certified
Yes
Position
1
Left/Right Hand
Ambidextrous
Series
Klever KS Series
Grip Type
Plain
For Cutting Tape
Yes
For Cutting Foam
No
Includes Pocket Clip
No
For Cutting Stretch Film
Yes
For Cutting Cardboard
Yes
Replaceable Blade
Yes
Tether Ready
Yes
For Cutting Banding
Yes
Hook Cutter Features
Includes Tape Splitter, Metal Detectable, NSF Certified
Other Material Applications
Film
Antimicrobial
No
Number of Cutting Sides
1
Handle Style
Straight
Includes Tape Splitter
Yes
Blade Positions
1
Hand Orientation
Ambidextrous

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Stainless Steel, Disposable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.