Zoro Homepage

Safety Cutter 4 5/8 in L, 10 PK

  • Mfr # KCJ-1SSNX

  • Zoro # G509921452


product price: $21.59
/pk 10, $2.16/ea

Key Features

Overall Length
4 5/8 in
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-1SSNX
Zoro #
G509921452
UPC #
810059873063
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Width
1 1/4 in

Details

Item
Safety Cutter
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Features
Commercial Dishwasher and Autoclave Safe
Disposable
Yes
Standards
FDA Compliant, ISO 22196 Certified, NSF Certified
Metal Detectable
No
Handle Color
Brown
Number of Cutting Edges
2
NSF Certified
Yes
For Cutting Cardboard
Yes
Includes Pocket Clip
No
For Cutting Tape
Yes
For Cutting Stretch Film
Yes
For Cutting Banding
Yes
Includes Tape Splitter
No
Hook Cutter Features
Anti-Microbial, NSF Certified
Replaceable Blade
No
Antimicrobial
Yes
Handle Style
Contoured
Tether Ready
Yes
Number of Cutting Sides
2
Other Material Applications
Paper, Twine, Yarn
Grip Type
Textured
Series
KCJ-1SS
For Cutting Foam
No

Description

Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.