Zoro Homepage

Safety Cutter 7 in L, 10 PK

  • Mfr # ECO-200XC-65EX

  • Zoro # G909833782


product price: $57.89
/pk 10, $5.79/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Straight
Handle Material
Plastic
Application
Industrial, Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-200XC-65EX
Zoro #
G909833782
UPC #
810059871557
Country of Origin
United States

Dimensions

Overall Length
7 in
Blade Length
2 5/8 in
Overall Width
1 3/4 in
Overall Thickness
0.313 in
Blade Thickness
0.025 in

Details

Item
Safety Cutter
Blade Material
Carbon Steel
Handle Type
Straight
Handle Material
Plastic
Application
Industrial, Multipurpose
Features
Includes Tape Splitter
Metal Detectable
No
NSF Certified
No
Number of Cutting Sides
1
Handle Style
Straight
Number of Blades Included
1
Number of Cutting Edges
1
Disposable
No
Handle Color
Black/Green
For Cutting Tape
Yes
Number of Blades Stored
1
Series
Klever EcoXChange
Replaceable Blade
Yes
For Cutting Stretch Film
Yes
Antimicrobial
No
Grip Type
Plain
Other Material Applications
Paper
Blade Type Included
Straight
Hook Cutter Features
Includes Tape Splitter
For Cutting Banding
Yes
Tether Ready
Yes
Blade Projection
1 3/4 in
For Cutting Cardboard
Yes
Includes Pocket Clip
No
For Cutting Foam
No
Includes Tape Splitter
Yes
Blade Change Method
Button
Blade Edge Type
Straight

Description

Safety Cutter, Antimicrobial No, Application Industrial, Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Length 2 5/8 in, Blade Material Carbon Steel, Blade Projection 1 3/4 in, Blade Thickness 0.03 in, Blade Type Included Straight, Disposable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.