Zoro Homepage

Safety Cutter 4 5/8 in L, 10 PK

  • Mfr # KCJ-1SSMDX

  • Zoro # G809921466


product price: $34.39
/pk 10, $3.44/ea

Key Features

Overall Length
4 5/8 in
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-1SSMDX
Zoro #
G809921466
UPC #
810059872981
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Width
1 1/4 in

Description

Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.