Safety Cutter Safety Recessed, 6 1/2 in L

  • Mfr # PLS-300XC-20

  • Zoro # G3902923


product price: $14.89
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-300XC-20
Zoro #
G3902923
UPC #
859473007340
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Thickness
0.3125 in
Overall Width
1 3/8 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Steel
Application
Multipurpose
Number of Blades Included
1
Stores
No Storage
Disposable
No
Position
2
Handle Color
Silver
Blade Change
Push Button
Left/Right Hand
Ambidextrous
Tether Capable
Tether Ready
Blade Operation
Fixed Blade
Features
Replaceable Head, Protected Blade, Lightweight
Metal Detectable
Yes
Number of Cutting Edges
2
NSF Certified
No
Tether Style
Tether Ready
Other Material Applications
Film
For Cutting Cardboard
Yes
Handle Style
Straight
Grip Type
Plain
Blade Edge Type
Straight
For Cutting Stretch Film
Yes
Blade Projection
1 3/8 in
Blade Change Method
Button
Hook Cutter Features
Includes Tape Splitter, Metal Detectable
Includes Pocket Clip
No
Includes Tape Splitter
Yes
Antimicrobial
No
Replaceable Blade
Yes
Number of Cutting Sides
2
For Cutting Banding
Yes
Blade Type Included
Recessed
For Cutting Tape
Yes
Tether Ready
Yes
For Cutting Foam
No
Series
Klever XChange
Number of Blades Stored
0
Blade Positions
2
Hand Orientation
Ambidextrous

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/8 in, Blade Type Included Recessed, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.