Safety Cutter Safety Recessed, 6 3/4 in L
Mfr # KCJ-XC-30Y-PT
Zoro # G1494828
product price: $15.59
/ea
Sold in multiples of 72 for $1,122.48
Key Features
Overall Length
6 3/4 in
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Material
Nylon/Polypropylene
Blade Change
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCJ-XC-30Y-PT
Zoro #
G1494828
UPC #
681321129092
Country of Origin
United States
Dimensions
Overall Length
6 3/4 in
Details
Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Material
Nylon/Polypropylene
Blade Change
Push Button
Handle Color
Black/Yellow
Metal Detectable
No
Blade Operation
Fixed Blade
Disposable
No
Number of Blades Included
1
Left/Right Hand
Ambidextrous
Tether Style
Tether Ready
Hand Orientation
Ambidextrous
Description
Safety Cutter, Disposable No, Ambidextrous, Metal Detectable No, Fixed Blade, Blade Type Safety Recessed, Blade Change Push Button, Overall Length 6-3/4 In., Blade Material Carbon Steel, Handle Color Black/Yellow, Handle Material Nylon/Polypropylene, Number of Blades Included 1, Tether Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.