Zoro Homepage

Safety Cutter Safety Recessed, 7 in L

  • Mfr # PLS-300XC-30

  • Zoro # G3902899


product price: $16.79
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-300XC-30
Zoro #
G3902899
UPC #
859473007357
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Thickness
0.31 in
Overall Width
1 3/4 in
Blade Projection Length
1 3/4 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
Application
Multipurpose
Disposable
Yes
Metal Detectable
No
Stores
No Storage
Tether Capable
Tether Ready
Position
1
Number of Blades Included
1
Blade Change
Push Button
Features
Replaceable Head, Protected Blade, Lightweight
Handle Color
Silver
Blade Operation
Fixed
Left/Right Hand
Ambidextrous
Blade Finish
Unfinished
Tether Style
Tether Ready
Tether Ready
Yes
Hand Orientation
Ambidextrous
Replaceable Blade
Yes
Blade Tip
Recessed
Secondary Tool Included
Tape Splitter
Number of Blades Stored
0
Blade Positions
1
Retractable Blade
No
Handle Style
Ergonomic
Other Material Applications
Boxes, Film, Tape
Blade Change Method
Quick-Change
Blade Edge Type
Straight
Blade Type Included
Recessed

Description

Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 3/4 in, Blade Material Steel, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.