KLEVER KUTTER Safety Cutter, Fixed Blade, Safety Recessed, 4-5/8 in, Textured Grip, Yellow, PK100

  • Mfr # KCJ-1Y-100

  • Zoro # G5366593


product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/8 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-1Y-100
Zoro #
G5366593
UPC #
858461001872
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Width
1 1/4 in
Overall Thickness
0.125 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Features
(2) Cutting Areas, Protects Contents From Damage
Number of Blades Included
1
Stores
No Storage
Disposable
Yes
Blade Operation
Fixed Blade
Metal Detectable
No
Handle Color
Yellow
NSF Certified
No
For Cutting Foam
No
Blade Edge Type
Straight
For Cutting Cardboard
Yes
Includes Pocket Clip
No
For Cutting Tape
Yes
Other Material Applications
Film
Includes Tape Splitter
No
Series
Klever Kutter
Number of Blades Stored
0
For Cutting Banding
Yes
Antimicrobial
No
Grip Type
Textured
Tether Ready
Yes
Replaceable Blade
No
Number of Cutting Sides
2
Blade Projection
1 1/4 in
For Cutting Stretch Film
Yes
Blade Change Method
Non-Changeable
Blade Type Included
Recessed
Handle Style
Contoured

Description

The KLEVER KUTTER KCJ-1Y-100 Safety Cutter is a versatile tool designed for multipurpose applications. With an overall length of 4 5/8 inches and width of 1 1/4 inches, this cutter features two cutting areas that protect contents from damage during use. The fixed steel blade offers durability, sharpness, and resistance to wear while the safety recessed design ensures safe operation without direct contact with the blade.
This handheld utility knife comes with a contoured handle made from durable yellow plastic for improved grip comfort and control. It's tether capable and ready, allowing secure attachment to prevent accidental drops when used at height. Despite its compact size, it provides clean and precise cuts on various materials thanks to its straight blade edge type.
Key Features:

  • Two Cutting Areas: For enhanced performance.

  • Contoured Handle: Improves grip comfort and control.

  • Steel Blade: Ensures durability, sharpness, corrosion resistance.

  • Safety Recessed Blade Type: Suitable for various industrial tasks.

  • Tether Capable & Ready: Prevents accidental drops when used at height.

  • Yellow Plastic Handle: Allows quick identification in professional settings.
    Please note that this product does not include a pocket clip feature. Part of the Klever Kutter series known for design features suitable within professional industries.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.