Zoro Homepage

Safety Recessed 5 1/2 in L, 10 PK

  • Mfr # PLS-100-G

  • Zoro # G3902932


product price: $20.19
/pk 10, $2.02/ea

Key Features

Overall Length
5 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-100-G
Zoro #
G3902932
UPC #
859473007159
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.12 in
Overall Width
1 1/4 in
Blade Projection Length
1 1/4 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Metal Detectable
No
Position
2
Left/Right Hand
Ambidextrous
Handle Color
Orange
Features
Protected Curved Blade, Contoured
Disposable
Yes
Stores
No Storage
Blade Change
Non-Changeable
Blade Operation
Fixed
Number of Blades Included
1
Tether Capable
Tether Ready
Blade Finish
Unfinished
Tether Style
Tether Ready
Other Material Applications
Boxes, Film, Tape
Number of Blades Stored
0
Blade Positions
2
Blade Edge Type
Straight
Blade Tip
Recessed
Tether Ready
Yes
Blade Change Method
Non-Changeable
Handle Style
Ergonomic
Retractable Blade
No
Hand Orientation
Ambidextrous
Replaceable Blade
No
Blade Shape
Curved
Blade Type Included
Recessed

Description

Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 1/4 in, Blade Material Steel, Blade Operation Fixed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.