Zoro Homepage

Safety Recessed 5 1/2 in L, 10 PK

  • Mfr # PLS-100-W

  • Zoro # G3903249


product price: $32.59
/pk 10, $3.26/ea

Key Features

Overall Length
5 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-100-W
Zoro #
G3903249
UPC #
859473007166
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Width
1 1/4 in
Overall Thickness
0.12 in
Blade Projection Length
1 1/4 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Change
Non-Changeable
Position
2
Features
Protected Curved Blade, Contoured
Tether Capable
Tether Ready
Stores
No Storage
Handle Color
White
Left/Right Hand
Ambidextrous
Metal Detectable
No
Blade Operation
Fixed
Number of Blades Included
1
Disposable
Yes
Blade Finish
Unfinished
Tether Style
Tether Ready
Blade Shape
Curved
Other Material Applications
Boxes, Film, Tape
Number of Blades Stored
0
Handle Style
Ergonomic
Blade Positions
2
Hand Orientation
Ambidextrous
Retractable Blade
No
Replaceable Blade
No
Blade Type Included
Recessed
Tether Ready
Yes
Blade Tip
Recessed
Blade Change Method
Non-Changeable
Blade Edge Type
Straight

Description

Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 1/4 in, Blade Material Steel, Blade Operation Fixed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.