Zoro Homepage

Safety Recessed 5 3/4 in L, 10 PK

  • Mfr # KCJ-2B

  • Zoro # G3046583


product price: $24.89
/pk 10, $2.49/ea

Key Features

Overall Length
5 3/4 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-2B
Zoro #
G3046583
UPC #
858461001537
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Overall Width
1 1/2 in
Overall Thickness
0.375 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Tether Capable
Handle Color
Blue
Left/Right Hand
Ambidextrous
Disposable
Yes
Position
2
Metal Detectable
No
Features
(2) Cutting Areas, Plastic Tape Splitter at End of Handle
Number of Blades Included
1
Stores
No Storage
Blade Change
Non-Changeable
Blade Operation
Fixed Blade
Number of Cutting Edges
2
NSF Certified
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Style
Oval
Other Material Applications
Film
Grip Type
Textured
For Cutting Tape
Yes
For Cutting Foam
No
Hook Cutter Features
Includes Tape Splitter
Tether Ready
Yes
For Cutting Cardboard
Yes
Number of Cutting Sides
2
Number of Blades Stored
0
Replaceable Blade
No
Includes Tape Splitter
Yes
For Cutting Banding
Yes
Antimicrobial
No
Blade Change Method
Non-Changeable
Blade Edge Type
Straight
For Cutting Stretch Film
Yes
Blade Type Included
Recessed
Blade Projection
1 3/8 in
Series
Klever Koncept
Includes Pocket Clip
No
Blade Positions
2
Hand Orientation
Ambidextrous

Description

If you are looking for a safety cutter, the KLEVER KONCEPT KCJ-2B is the one to get. The blade is recessed for safety, while its blue handle makes it easy to spot. The fixed blade of this 5" utility knife is recessed for your protection. It has an oval polymer handle and comes in a bright blue color so you can easily spot it if dropped or misplaced. This disposable knife has a 1 1/2" width and an overall length of 5 3/4". With the KLEVER KONCEPT KCJ-2B Safety Cutter, you will be able to cut with ease and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.