Zoro Homepage

Safety Recessed 5 3/4 in L, 10 PK

  • Mfr # KCJ-2G

  • Zoro # G2812704


product price: $26.19
/pk 10, $2.62/ea

Key Features

Overall Length
5 3/4 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-2G
Zoro #
G2812704
UPC #
858461001506
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Overall Width
1 1/2 in
Overall Thickness
0.375 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Position
2
Left/Right Hand
Ambidextrous
Stores
No Storage
Tether Capable
Tether Capable
Features
(2) Cutting Areas, Plastic Tape Splitter at End of Handle
Disposable
Yes
Blade Change
Non-Changeable
Number of Blades Included
1
Blade Operation
Fixed Blade
Metal Detectable
No
Handle Color
Orange
Number of Cutting Edges
2
NSF Certified
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Pocket Clip
No
Antimicrobial
No
Replaceable Blade
No
Includes Tape Splitter
Yes
For Cutting Tape
Yes
Hook Cutter Features
Includes Tape Splitter
Blade Projection
1 3/8 in
Other Material Applications
Film
Blade Change Method
Non-Changeable
Number of Blades Stored
0
Series
Klever Koncept
For Cutting Cardboard
Yes
For Cutting Banding
Yes
Number of Cutting Sides
2
Blade Type Included
Recessed
Handle Style
Oval
Blade Edge Type
Straight
Tether Ready
Yes
For Cutting Foam
No
Grip Type
Textured
For Cutting Stretch Film
Yes
Blade Positions
2
Hand Orientation
Ambidextrous

Description

If you work with banding, boxes, shrink wrap or tape, this Klevr Koncept KCJ-2G Safety Cutter is a must-have. The safety cutter features a fixed blade and has an overall length of 5 3/4 in. and an overall width of 1 1/2 in. The blade is designed to be recessed for safety purposes. The handle is made of oval polymer material that provides you with a firm grip as you cut through materials. This orange tool can be disposed after use without any harm to the environment. If you need a high quality cutting tool that will keep your hands safe while being easy to use, the Klevr Koncept Safety Cutter is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.