Safety Recessed 6 1/2 in L, 10 PK

  • Mfr # KCJ-4R-20

  • Zoro # G5129241


product price: $30.39
/pk 10, $3.04/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-4R-20
Zoro #
G5129241
UPC #
681321128163
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
1 3/8 in
Overall Thickness
1.3125 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Position
2
Metal Detectable
No
Disposable
Yes
Left/Right Hand
Ambidextrous
Blade Operation
Fixed Blade
Stores
No Storage
Handle Color
Red
Blade Change
Non-Changeable
Tether Capable
Tether Capable
Features
Double Head
Number of Blades Included
1
Number of Cutting Edges
2
NSF Certified
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Series
Klever Excel
Blade Type Included
Recessed
Includes Tape Splitter
Yes
For Cutting Tape
Yes
Number of Blades Stored
0
Handle Style
Straight
Blade Edge Type
Straight
Includes Pocket Clip
No
Blade Projection
1 3/8 in
For Cutting Foam
No
Hook Cutter Features
Includes Tape Splitter
Grip Type
Plain
Number of Cutting Sides
2
Replaceable Blade
No
For Cutting Banding
Yes
For Cutting Cardboard
Yes
Tether Ready
Yes
Antimicrobial
No
Blade Change Method
Non-Changeable
Other Material Applications
Film
For Cutting Stretch Film
Yes
Blade Positions
2
Hand Orientation
Ambidextrous

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/8 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.