Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK

  • Mfr # KCJ-4-30Y

  • Zoro # G5129223


product price: $28.65
/pk 10, $2.86/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-4-30Y
Zoro #
G5129223
UPC #
681321128194
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in
Overall Thickness
0.3125 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Handle Color
Yellow
Tether Capable
Tether Capable
Disposable
Yes
Features
Single Head
Blade Operation
Fixed Blade
Metal Detectable
No
Stores
No Storage
Number of Blades Included
1
Blade Change
Non-Changeable
Position
1
Left/Right Hand
Ambidextrous
NSF Certified
No
Number of Cutting Edges
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hook Cutter Features
Includes Tape Splitter
Other Material Applications
Film
For Cutting Tape
Yes
Replaceable Blade
No
Blade Type Included
Recessed
Includes Pocket Clip
No
Blade Projection
1 3/4 in
Grip Type
Plain
For Cutting Foam
No
Blade Change Method
Non-Changeable
Blade Edge Type
Straight
Number of Blades Stored
0
Number of Cutting Sides
1
Includes Tape Splitter
Yes
Handle Style
Straight
Series
Klever Excel
For Cutting Cardboard
Yes
For Cutting Stretch Film
Yes
Antimicrobial
No
Tether Ready
Yes
For Cutting Banding
Yes
Blade Positions
1
Hand Orientation
Ambidextrous

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/4 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.