Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Recessed 7 in L, 10 PK

  • Mfr # KCJ-4R-30

  • Zoro # G5129187


product price: $34.79
/pk 10, $3.48/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-4R-30
Zoro #
G5129187
UPC #
681321128170
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in
Overall Thickness
0.31 in
Blade Projection Length
1 3/4 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Disposable
Yes
Blade Change
Non-Changeable
Position
1
Left/Right Hand
Ambidextrous
Stores
No Storage
Metal Detectable
No
Features
Single Head
Number of Blades Included
1
Handle Color
Red
Blade Operation
Fixed
Tether Capable
Tether Capable
Number of Segments
1
Color
Red
Blade Finish
Unfinished
Tether Style
Standard Tool (Accessory Needed for Tethering)
Other Material Applications
Boxes, Film, Tape
Blade Change Method
Non-Changeable
Retractable Blade
No
Handle Style
Straight
Replaceable Blade
No
Blade Edge Type
Straight
Secondary Tool Included
Tape Splitter
Blade Type Included
Recessed
Hand Orientation
Ambidextrous
For Cutting Plastic
Yes
Knife Type
Hook-Style Safety Cutter
Blade Positions
1
Number of Blades Stored
0
Tether Ready
Yes
Blade Tip
Recessed

Description

Hook-Style Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 3/4 in, Blade Material Steel, Blade Operation Fixed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.