Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Recessed 7 in L, 10 PK

  • Mfr # PLS-400-30MD

  • Zoro # G1494572


product price: $38.29
/pk 10, $3.83/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-400-30MD
Zoro #
G1494572
UPC #
810059870031
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 5/8 in
Overall Thickness
1.25 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Change
Non-Changeable
NSF Certified
No
Handle Color
Blue
Blade Operation
Fixed Blade
Disposable
Yes
Left/Right Hand
Ambidextrous
Metal Detectable
Yes
Number of Blades Included
1
Features
Highest Safety Level, Lighter-Weight Ergonomic Handle
Tether Style
Tether Ready
Tether Ready
Yes
Hand Orientation
Ambidextrous
For Cutting Stretch Film
Yes
Number of Cutting Sides
1
Replaceable Blade
No
Series
Klever Excel Plus
Antimicrobial
No
Blade Change Method
Non-Changeable
For Cutting Foam
No
Includes Tape Splitter
Yes
For Cutting Tape
Yes
For Cutting Banding
Yes
For Cutting Cardboard
Yes
Handle Style
Contoured
Grip Type
Textured
Includes Pocket Clip
No
Hook Cutter Features
Includes Tape Splitter, Metal Detectable

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Material Steel, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.