Zoro Homepage

Safety Recessed 7 in L, 10 PK

  • Mfr # PLS-400-G-30

  • Zoro # G3902908


product price: $34.19
/pk 10, $3.42/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-400-G-30
Zoro #
G3902908
UPC #
859473007005
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 5/8 in
Overall Thickness
0.3125 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Disposable
Yes
Position
1
Stores
No Storage
Left/Right Hand
Ambidextrous
Metal Detectable
No
Features
Protected Blade, Wider Opening, Lightweight
Blade Change
Non-Changeable
Tether Capable
Tether Ready
Blade Operation
Fixed Blade
Handle Color
Orange
Number of Cutting Edges
1
NSF Certified
No
Tether Style
Tether Ready
For Cutting Stretch Film
Yes
Series
Klever Excel Plus
Blade Type Included
Recessed
For Cutting Cardboard
Yes
Number of Blades Stored
0
Antimicrobial
No
For Cutting Tape
Yes
Hook Cutter Features
Includes Tape Splitter
For Cutting Foam
No
Blade Change Method
Non-Changeable
Blade Edge Type
Straight
Replaceable Blade
No
Includes Pocket Clip
No
Other Material Applications
Film
Includes Tape Splitter
Yes
Grip Type
Textured
For Cutting Banding
Yes
Tether Ready
Yes
Blade Projection
1 5/8 in
Handle Style
Straight
Number of Cutting Sides
1
Blade Positions
1
Hand Orientation
Ambidextrous

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 5/8 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.