Zoro Homepage

Safety Recessed 7 in L, 10 PK

  • Mfr # PLS-400-W-30

  • Zoro # G3902941


product price: $30.19
/pk 10, $3.02/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-400-W-30
Zoro #
G3902941
UPC #
859473007012
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Thickness
0.31 in
Overall Width
1 3/4 in
Blade Projection Length
1 5/8 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Metal Detectable
No
Number of Blades Included
1
Stores
No Storage
Left/Right Hand
Ambidextrous
Handle Color
White
Features
Protected Blade, Wider Opening, Lightweight
Disposable
Yes
Tether Capable
Tether Ready
Blade Operation
Fixed
Position
1
Blade Change
Non-Changeable
Blade Finish
Unfinished
Tether Style
Tether Ready
Number of Blades Stored
0
Blade Change Method
Non-Changeable
Blade Type Included
Recessed
Hand Orientation
Ambidextrous
Blade Edge Type
Straight
Replaceable Blade
No
Blade Positions
1
Handle Style
Ergonomic
Other Material Applications
Boxes, Film, Tape
Secondary Tool Included
Tape Splitter
For Cutting Plastic
Yes
Tether Ready
Yes
Retractable Blade
No
Blade Tip
Recessed

Description

Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 5/8 in, Blade Material Steel, Blade Operation Fixed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.