Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets

  • Mfr # KCJ-HOL

  • Zoro # G9996813


product price: $9.19
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Number of Pockets
2
Fits Belts Up To (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-HOL
Zoro #
G9996813
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
7 in
Width (In.)
2 in
Depth (In.)
1 in
Height
7"
Width
2"
Overall Height
7 in
Overall Depth
1 in
Overall Width
2 in
For Maximum Belt Width
3 in

Details

Item
Tool Holster
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Number of Pockets
2
Fits Belts Up To (In.)
3 in
Tether Capable
Tether Capable
Type
Fastened Loop
Number of Pieces
1
Tether Style
Tether Capable
Number of Inside Pockets
0
Closure Type
Hook-and-Loop
Number of Outside Pockets
2
Compatible with Product Type
Cutters
Style
Holster
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
Primary Application
General Purpose, Industrial
Compatible with Manufacturer Model No.
CL-36
For Tool Type
Safety Cutters

Description

If you are looking for a convenient way to carry your tools, the KLEVER KUTTER KCJ-HOL Black Nylon 2 Pockets is the tool belt for you. The hook and loop closure on this tool pouch keeps your tools secure. It is made of black nylon with two pockets, which provides ample storage space. It has a width of 2" and height of 7". The belt loops measure 3 in., while the overall height is 7 in. With its hook and loop closure, this KLEVER KUTTER 2 Pocket Tool Holster makes it easy to access your tools quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.