Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, 1-Sided Cutter Head, PK12

  • Mfr # KCJ-XH-30

  • Zoro # G4537924


product price: $13.39
/pk 12, $1.12/ea

Key Features

Material
Carbon Steel
Length
2 3/4 in
Width
1 3/4 in
Number of Blades Included
12
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XH-30
Zoro #
G4537924
UPC #
858461001209
Country of Origin
United States

Dimensions

Length
2 3/4 in
Width
1 3/4 in
Thickness
0.125 in
Overall Length
2 3/4 in
Overall Width
1 3/4 in

Details

Item
Cutter Head with Blade
Material
Carbon Steel
Number of Blades Included
12
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Point Type
Safety Tip
Number of Blade Points
0
Blade Edge
Straight
Fits Utility Knives Stock No.
25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 6ANT3, 6ANT4, 6ANT5, 6ANT6
Number of Cutting Edges
1
Mount Type
Push Button
Blade Dispenser Included
No
Compatible with Series
Klever XChange
Metal Detectable
No
Number of Cutting Sides
1
Compatible with Manufacturer Model Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
NSF Certified
No
Antimicrobial
No
Compatible Manufacturer Part Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
Compatible Grainger Part Number
25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12, 60GW51, 60GW52, 60GW53, 6ANT3, 6ANT4, 6ANT5, 6ANT6
Compatible Manufacturer Model Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
For Use With Mfr. Model Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
Products By Industry
General Approach
Compatible with Manufacturer Model No.
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
Compatible with Mfr. Model No.
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
For Use with Mfr Model Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
Compatible Pump Manufacturer Part Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
Compatible Mfr. Model Number
KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30

Description

Cutter Head with Blade, Antimicrobial No, Blade Material Steel, Compatible with Grainger Part Number 25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12, 60GW51, 60GW52, 60GW53, 6ANT3, 6ANT4, 6ANT5, 6ANT6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.