Zoro Homepage
This item is Discontinued.
Klever Xchange PLUS One-Sided Magnesium Handle Safety Cutter, 7" Blade PLS-300XC-30

PLUS One-Sided Magnesium Handle Safety Cutter, 7" Blade (Discontinued)

  • Mfr # PLS-300XC-30
  • Zoro # G803458401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-300XC-30
Zoro #
G803458401
UPC #
859473007289
Country of Origin
United States

Dimensions

Length
7"

Details

Blade Type
Fixed
Primary Cutting Application
Boxes; Film; Plastic Banding; Tape
Type
Safety Cutter
Color
Silver
Material
Carbon Steel
Number of Blades
1
Weight
0.09 lbs

Description

Keep the handle, replace the head. Designed with improved handle durability and interchangeable, quick change, snap-in heads. Handle comes pre-loaded with one wide cut replaceable head best for all around cutting applications. Recessed high quality carbon steel blade. Additional heads sold separately. Magnesium handle for improved durability and increased handle life.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.