XChange20 Safety Cutter with Metal Tape Splitter, Green

  • Mfr # KCJ-XC-20G

  • Zoro # G911901097


product price:  $11.29
/ea
Sold in multiples of 144 for $1,625.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-20G
Zoro #
G911901097
UPC #
-
Country of Origin
United States

Description

The Klever XChange20 Safety Cutter with Metal Tape Splitter is a versatile and efficient tool designed for safe and easy cutting of various materials. This cutter features a durable and ergonomic design, ensuring comfortable and precise handling. The main cutting blade of the Klever XChange20 is made from high-quality stainless steel, providing exceptional sharpness and longevity. It effortlessly slices through a wide range of materials, including cardboard, plastic straps, shrink wrap, and more. The blade is securely enclosed within the cutter, minimizing the risk of accidental cuts and injuries. One of the standout features of this safety cutter is its built-in metal tape splitter. This additional tool allows for quick and efficient opening of boxes sealed with metal tape. The splitter smoothly glides along the tape, effortlessly separating it without damaging the contents inside. The Klever XChange20 also incorporates a unique blade-changing mechanism. With a simple push-button release, the blade can be easily replaced, ensuring continued sharpness and optimal cutting performance. This feature eliminates the need for additional tools or complicated procedures, making blade replacement quick and hassle-free. Furthermore, this safety cutter includes a built-in tape splitter guide, providing precise control and preventing accidental damage to the contents of the package. The ergonomic handle is designed for comfortable grip, reducing hand fatigue during extended use. Overall, the Klever XChange20 Safety Cutter with Metal Tape Splitter is a reliable and efficient tool for any cutting task. Its durable construction, sharp blade, and convenient tape splitter make it an essential tool for packaging, shipping, and general cutting needs. Sold at a minimum and in increments of 144.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.