XChange20 Safety Cutter with Metal Tape Splitter, Red

  • Mfr # KCJ-XC-20R

  • Zoro # G911901073


product price:  $12.45
/ea
Sold in multiples of 144 for $1,792.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-20R
Zoro #
G911901073
UPC #
-
Country of Origin
United States

Description

The Klever XChange20 Safety Cutter with Metal Tape Splitter is a versatile and efficient tool designed for various cutting tasks. This item features a durable and ergonomic design, ensuring both safety and comfort during use. The main function of the Klever XChange20 is cutting through different materials with ease. It is equipped with a sharp, replaceable blade that effortlessly slices through cardboard, plastic, strapping, and other packaging materials. The blade is securely enclosed within the cutter, minimizing the risk of accidental cuts or injuries. Additionally, this safety cutter includes a metal tape splitter, which is specifically designed to open boxes sealed with adhesive tape. The splitter is conveniently located at the top of the cutter, allowing for quick and efficient tape cutting without the need for additional tools. The Klever XChange20 is built to withstand heavy-duty use, making it suitable for both professional and personal applications. Its sturdy construction ensures long-lasting durability, reducing the need for frequent replacements. Furthermore, this safety cutter prioritizes user safety. It features a recessed blade that prevents direct contact with fingers, minimizing the risk of accidental cuts. The ergonomic handle provides a comfortable grip, reducing hand fatigue during prolonged use. The Klever XChange20 Safety Cutter with Metal Tape Splitter is a reliable and efficient tool that combines versatility, durability, and safety. Whether you need to open packages, cut through materials, or split adhesive tape, this item is an essential addition to any toolbox or workspace. Sold at a minimum and in increments of 144.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.