Zoro Homepage

XChangePLS-HD40 Safety Cutter, Metallic Gray, Plastic Handle

  • Mfr # PLS-302XC-40

  • Zoro # G611901045


product price: $22.19
/ea
Sold in multiples of 30 for $665.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-302XC-40
Zoro #
G611901045
UPC #
-
Country of Origin
United States

Description

The Klever XChangePLS-HD40 Safety Cutter in Metallic Gray is a versatile and reliable cutting tool designed for various cutting applications. This safety cutter features a sleek metallic gray body that not only adds a touch of style but also ensures durability and longevity. Equipped with a high-quality stainless steel blade, the Klever XChangePLS-HD40 effortlessly cuts through a wide range of materials, including cardboard, plastic straps, shrink wrap, and more. The blade is securely housed within the cutter, minimizing the risk of accidental cuts or injuries during use. One of the standout features of this safety cutter is its unique design, which incorporates a built-in tape splitter. This additional feature allows for quick and efficient opening of taped boxes or packages without the need for a separate tool, enhancing productivity and convenience. The Klever XChangePLS-HD40 also boasts an ergonomic handle, ensuring a comfortable grip and reducing hand fatigue during prolonged use. The metallic gray finish adds a touch of sophistication to the cutter, making it a stylish and professional addition to any workspace. Furthermore, this safety cutter is designed with user safety in mind. It features a recessed blade that prevents contact with fingers, minimizing the risk of accidental cuts. The blade can also be easily replaced when it becomes dull, ensuring continued efficiency and safety. Overall, the Klever XChangePLS-HD40 Safety Cutter in Metallic Gray is a reliable, versatile, and user-friendly cutting tool that combines functionality with style. Whether you need to open packages, cut through materials, or split tape, this safety cutter is a must-have tool for any professional or DIY enthusiast. Sold at a minimum and in increments of 30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.