Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XChangePLS40 Safety Cutter, Orange

  • Mfr # PLS-200XC-40G

  • Zoro # G611900772


product price: $9.99
/ea
Sold in multiples of 100 for $999.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-200XC-40G
Zoro #
G611900772
UPC #
-
Country of Origin
United States

Description

The Klever XChangePLS40 Safety Cutter in vibrant orange is a versatile and reliable tool designed to enhance safety and efficiency in various cutting tasks. This cutter features a durable and ergonomic design, making it suitable for both professional and personal use. The bright orange color of the cutter ensures high visibility, making it easy to locate and identify in busy work environments. This is particularly beneficial in preventing accidents and promoting a safe working environment. The Klever XChangePLS40 Safety Cutter is equipped with a high-quality stainless steel blade that is securely enclosed within the cutter's body. This design eliminates the risk of accidental cuts or injuries, providing users with peace of mind while handling the tool. The cutter's blade is easily replaceable, allowing for continuous and efficient use. With a simple push-button mechanism, users can effortlessly remove and replace the blade, minimizing downtime and maximizing productivity. The ergonomic handle of the Klever XChangePLS40 Safety Cutter ensures a comfortable grip, reducing hand fatigue during prolonged use. The cutter's lightweight construction further enhances user comfort and maneuverability. This safety cutter is suitable for a wide range of applications, including opening boxes, cutting packaging materials, and slicing through various types of plastic wrap. Its versatility makes it an essential tool for warehouse workers, delivery personnel, office staff, and anyone who frequently deals with packaging materials. Overall, the Klever XChangePLS40 Safety Cutter in orange is a reliable, user-friendly, and highly visible tool that prioritizes safety without compromising on efficiency. Sold at a minimum and in increments of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.