Zoro Homepage

XChangePLS40 Safety Cutter, White

  • Mfr # PLS-200XC-40W

  • Zoro # G711901075


product price: $9.99
/ea
Sold in multiples of 100 for $999.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-200XC-40W
Zoro #
G711901075
UPC #
-
Country of Origin
United States

Description

The Klever XChangePLS40 Safety Cutter in White is a versatile and efficient tool designed for safe and easy cutting tasks. This cutter features a durable white plastic body that is lightweight and comfortable to hold, making it ideal for prolonged use. Equipped with a recessed blade, the XChangePLS40 ensures maximum safety during operation. The blade is securely hidden within the cutter, preventing accidental cuts and injuries. When needed, the blade can be easily accessed by simply pressing the button on the side of the cutter, allowing for quick and effortless blade changes. The XChangePLS40 is designed to handle a wide range of cutting applications. Whether you need to open boxes, cut through packaging materials, or trim paper, this safety cutter is up to the task. Its sharp blade effortlessly glides through various materials, ensuring clean and precise cuts every time. Additionally, this safety cutter is equipped with a built-in tape splitter, making it convenient for opening taped packages without the need for additional tools. The tape splitter is located at the tip of the cutter, allowing for quick and efficient tape cutting. The Klever XChangePLS40 Safety Cutter in White is a reliable and user-friendly tool that prioritizes safety without compromising on performance. Whether you're a professional in a warehouse or an individual in need of a reliable cutting tool at home, this safety cutter is an excellent choice. Sold at a minimum and in increments of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.