Zoro Homepage

XChangePLS40 Safety Cutter, Yellow

  • Mfr # PLS-200XC-40Y

  • Zoro # G811901005


product price: $9.99
/ea
Sold in multiples of 100 for $999.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-200XC-40Y
Zoro #
G811901005
UPC #
-
Country of Origin
United States

Description

The Klever XChangePLS40 Safety Cutter in Yellow is a versatile and reliable tool designed for efficient and safe cutting tasks. This cutter features a bright yellow color, making it easily visible and identifiable in any workspace or environment. The Klever XChangePLS40 is equipped with a durable and sharp stainless steel blade that effortlessly cuts through various materials, including cardboard, plastic, strapping, and more. The blade is securely enclosed within the cutter, minimizing the risk of accidental cuts or injuries. Designed with user safety in mind, this cutter incorporates a unique recessed blade that prevents direct contact with fingers or other body parts during use. The recessed blade also ensures a consistent and controlled cutting depth, reducing the likelihood of damaging the contents within packages or boxes. The ergonomic design of the Klever XChangePLS40 provides a comfortable grip, allowing for extended use without causing hand fatigue. The cutter also features a built-in tape splitter, making it convenient for opening taped boxes or packages. Additionally, the Klever XChangePLS40 is equipped with a blade change system that allows for quick and easy replacement of the blade when needed. This feature ensures that the cutter remains sharp and efficient, maintaining optimal cutting performance. Overall, the Klever XChangePLS40 Safety Cutter in Yellow is a reliable and user-friendly tool that prioritizes safety while delivering efficient cutting capabilities. Whether in a warehouse, office, or home setting, this cutter is an essential tool for any cutting task. Sold at a minimum and in increments of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.