Shop KLIK CANDY
See all product information
Create Account
Klik XL Chocolate Crisps, 3 Ounce, 12PK
- Mfr # 13495113278
- Zoro # G923347029
product price:Â
$
69.65
/pk of 12, $5.80/ea
Key Features
Weight
3 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13495113278
- Zoro #
- G923347029
- UPC #
- 013495113278
- Country of Origin
- Israel
- Weight
- 3 oz
- Application
- Groceries
- Item
- Kosher Chocolates
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.