Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10", 24-Tooth Ripping Saw Blade

  • Mfr # KSB10-240

  • Zoro # G221719382


original price: $62.69
14% off
new price: $53.29
/ea

Key Features

Materials Cut
Wood
Cutting Depth
4 in
Tooth Grind
ATB
Rim Type
Ripping
Hook Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-240
Zoro #
G221719382
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
4 in
Thickness
0.126 in
Diameter
10 in
Cut Width
0.126 in
Arbor Size
5/8 in
Plate Thickness
0.087 in
Blade Diameter
10 in

Details

Materials Cut
Wood
Tooth Grind
ATB
Rim Type
Ripping
Hook Angle
20 Degrees
Primary Material Application
Wood
Max. RPM
7,600 RPM
Arbor Hole
5/8 in
Number of Teeth
24
Arbor Shape
Round
Item
Table Saw Blade
For Use With
General Purpose Rip Cuts in Wood, Plywood, and OSB
For Workpiece Material
Plywood, Wood
Tip Material
Carbide
Compatible Tool Type
Table Saw
Wood Cutting Type
Ripping
Kerf
0.126 in
Diamond Knockout
No
Application
Ripping

Description

10", 24-Tooth Ripping Saw Blade, KSB10-240, 10" Ripping, 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw Blade, 24, General Purpose Rip Cuts in Wood, Plywood, and OSB, 0.126, Table Saw, Wood, Carbide, 5/8", 20 Degrees, ATB, Ripping, 7,600 RPM, Round, Ripping, Wood, Table Saw Blade, 7,600 RPM, Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.