10", 24-Tooth Thin Kerf Ripping Saw Blade

  • Mfr # KSB10-240TKT

  • Zoro # G821719386


product price: $52.95
/ea

Key Features

Cut Width
0.094 in
Blade Diameter
10 in
Materials Cut
Wood
Arbor Size
5/8 in
Arbor Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-240TKT
Zoro #
G821719386
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.094 in
Blade Diameter
10 in
Arbor Size
5/8 in
Thickness
0.094 in
Plate Thickness
0.071 in
Diameter
10 in
Cutting Depth
4 in

Details

Materials Cut
Wood
Arbor Shape
Round
Hook Angle
20 Degrees
Primary Material Application
Wood
Max. RPM
6,100 RPM
For Use With
General Purpose Rip Cuts in Wood, Plywood, and OSB
Wood Cutting Type
Ripping
Number of Teeth
24
Diamond Knockout
No
For Workpiece Material
Plywood, Wood
Rim Type
Ripping
Compatible Tool Type
Table Saw
Tip Material
Carbide
Arbor Hole
5/8 in
Tooth Grind
ATB
Kerf
0.094 in
Application
Ripping
Item
Table Saw Blade

Description

10", 24-Tooth Thin Kerf Ripping Saw Blade, KSB10-240TKT, Thin K 10" Ripping, 4" Cutting Depth, 0.071, 10 in, 5/8 in, 0.094, 4 in, 0.094, 10 in, Table Saw Blade, 24, General Purpose Rip Cuts in Wood, Plywood, and OSB, 0.094, Table Saw, Wood, Carbide, 5/8", 20 Degrees, ATB , Ripping, 6,100 RPM, Round, Ripping, Wood, Table Saw Blade, 6,100 RPM, Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.