Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" 32-Tooth Glue Line Ripping Saw Blade

  • Mfr # KSB10-301

  • Zoro # G021719155


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Blade Diameter
10 in
Arbor Hole
5/8 in
Arbor Size
5/8 in
Thickness
0.145 in
Materials Cut
Chipboard, Plywood, Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-301
Zoro #
G021719155
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
10 in
Arbor Size
5/8 in
Thickness
0.145 in
Plate Thickness
0.098 in
Diameter
10 in
Cutting Depth
4 in
Cut Width
0.145 in

Details

Arbor Hole
5/8 in
Materials Cut
Chipboard, Plywood, Laminate
Tip Material
Carbide
Compatible Tool Type
Table Saw
Hook Angle
12 Degrees
Number of Teeth
32
Diamond Knockout
No
Primary Material Application
Wood
Wood Cutting Type
Combination
Kerf
0.145 in
Tooth Grind
TCG
Item
Table Saw Blade
Rim Type
Ripping
For Workpiece Material
Plywood, Wood
Application
Combination
Arbor Shape
Round
Max. RPM
7,600 RPM
For Use With
Precision Rip Cuts in Hard and Soft wood, Plywood, and Laminate

Description

10" 32-Tooth Glue Line Ripping Saw Blade, KSB10-301, Glue Line Ripping 10", 4" Cutting Depth, 0.098, 10 in, 5/8 in, 0.145, 4 in, 0.145, 10 in, Table Saw Blade, 32, Precision Rip Cuts in Hard and Soft wood, Plywood, and Laminate, 0.145, Table Saw, Plywood, Carbide, 5/8", 12 Degrees, TCG, Ripping, 7,600 RPM, Round, Combination, Chipboard, Plywood, Laminate, Table Saw Blade, 7,600 RPM, Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.