Zoro Homepage

10" 40-Tooth General Purpose Saw Blade

  • Mfr # KSB10-400

  • Zoro # G321719367


original price: $73.25
15% off
new price: $62.25
/ea

Key Features

Arbor Hole
5/8 in
Kerf
0.126 in
Cut Width
0.126 in
Materials Cut
Wood
For Use With
General Purpose Rip and Crosscuts in Wood, Plywood, and OSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-400
Zoro #
G321719367
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.126 in
Arbor Size
5/8 in
Plate Thickness
0.087 in
Cutting Depth
4 in
Thickness
0.126 in
Diameter
10 in
Blade Diameter
10 in

Description

10" 40-Tooth General Purpose Saw Blade, KSB10-400, Gen Purp 10", 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw Blade, 40, General Purpose Rip and Crosscuts in Wood, Plywood, and OSB, 0.126, Table Saw, Sliding Table Saw, Wood, Plywood, Carbide, 5/8", 15 Degrees, ATB, General Purpose, 7,600 RPM, Round, Combination, Wood, Table Saw Blade, 7,600 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.