10" 50-Tooth Rip and Crosscut Combination Saw Blade

  • Mfr # KSB10-500

  • Zoro # G121719208


original price: $82.05
new price: $81.99
/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Blade Diameter
10 in
Number of Teeth
50
Hook Angle
15 Degrees
Diamond Knockout
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-500
Zoro #
G121719208
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
10 in
Blade Diameter
10 in
Arbor Size
5/8 in
Cut Width
0.126 in
Cutting Depth
4 in
Plate Thickness
0.087 in
Thickness
0.126 in

Details

Number of Teeth
50
Hook Angle
15 Degrees
Diamond Knockout
No
Application
Combination
Item
Table Saw Blade
Materials Cut
Chipboard, Plywood, Laminate
For Use With
General Purpose Rip and Crosscuts in Wood, Plywood, and OSB
Kerf
0.126 in
Wood Cutting Type
Combination
Arbor Shape
Round
Rim Type
Ripping/Crosscut
Arbor Hole
5/8 in
Compatible Tool Type
Table Saw, Sliding Table Saw
Tip Material
Carbide
For Workpiece Material
Plywood, Wood
Max. RPM
7,600 RPM
Primary Material Application
Wood, Plywood
Tooth Grind
4 HATB + Raker

Description

10" 50-Tooth Rip and Crosscut Combination Saw Blade, KSB10-500, Combo 10", 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw Blade, 50, General Purpose Rip and Crosscuts in Wood, Plywood, and OSB, 0.126, Table Saw, Sliding Table Saw, Wood, Plywood, Carbide, 5/8", 15 Degrees, 4 HATB + Raker, Ripping/Crosscut, 7,600 RPM, Round, Combination, Chipboard, Plywood, Laminate, Table Saw Blade, 7,600 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.