10" 50-Tooth Rip and Crosscut Combination Thin Kerf Saw Blade

  • Mfr # KSB10-504TKT

  • Zoro # G621719364


product price: $74.19
/ea

Key Features

Arbor Shape
Round
Arbor Size
5/8 in
Number of Teeth
50
Materials Cut
Chipboard, Plywood, Laminate
Primary Material Application
Wood, Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-504TKT
Zoro #
G621719364
UPC #
-
Country of Origin
Germany

Dimensions

Arbor Size
5/8 in
Diameter
10 in
Thickness
0.094 in
Cutting Depth
4 in
Blade Diameter
10 in
Cut Width
0.094 in
Plate Thickness
0.071 in

Details

Arbor Shape
Round
Number of Teeth
50
Materials Cut
Chipboard, Plywood, Laminate
Primary Material Application
Wood, Plywood
For Workpiece Material
Plywood, Wood
Arbor Hole
5/8 in
Rim Type
Ripping/Crosscut
Diamond Knockout
No
Tip Material
Carbide
Tooth Grind
4 HATB + Raker
Compatible Tool Type
Table Saw, Sliding Table Saw
Hook Angle
15 Degrees
Kerf
0.094 in
For Use With
General Purpose Rip and Crosscuts in Wood, Plywood, and OSB
Wood Cutting Type
Combination
Max. RPM
6,100 RPM
Item
Table Saw Blade
Application
Combination

Description

10" 50-Tooth Rip and Crosscut Combination Thin Kerf Saw Blade, KSB10-504TKT, Thin K Combo 10", 4" Cutting Depth, 0.071, 10 in, 5/8 in, 0.094, 4 in, 0.094, 10 in, Table Saw Blade, 50, General Purpose Rip and Crosscuts in Wood, Plywood, and OSB, 0.094, Table Saw, Sliding Table Saw, Wood, Plywood, Carbide, 5/8", 15 Degrees, 4 HATB + Raker, Ripping/Crosscut, 6,100 RPM, Round, Combination, Chipboard, Plywood, Laminate, Table Saw Blade, 6,100 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.