10" 60-tooth General Purpose Plywood/Laminate Saw Blade

  • Mfr # KSB10-601

  • Zoro # G021719391


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Application
Combination
Tip Material
Carbide
Cut Width
0.126 in
Arbor Shape
Round
Primary Material Application
Plywood, Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-601
Zoro #
G021719391
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.126 in
Thickness
0.126 in
Arbor Size
5/8 in
Blade Diameter
10 in
Diameter
10 in
Plate Thickness
0.087 in
Cutting Depth
4 in

Details

Application
Combination
Tip Material
Carbide
Arbor Shape
Round
Primary Material Application
Plywood, Laminate
For Use With
General Purpose Rip Cuts in Laminate, MDF, Chipboard and Plywood
Rim Type
Plywood/Laminate
Wood Cutting Type
Combination
Kerf
0.126 in
Item
Sliding Table Saw Blade
Number of Teeth
60
Max. RPM
7,600 RPM
Hook Angle
12 Degrees
Tooth Grind
TCG
Arbor Hole
5/8 in
Materials Cut
Plywood/Laminate
Compatible Tool Type
Sliding Table Saw
Diamond Knockout
No
For Workpiece Material
Plywood,Laminate

Description

10" 60-tooth General Purpose Plywood/Laminate Saw Blade, KSB10-601, Plywood/Laminate 10", 60T, 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Sliding Table Saw Blade, 60, General Purpose Rip Cuts in Laminate, MDF, Chipboard and Plywood, 0.126, Sliding Table Saw, Plywood, Laminate, Carbide, 5/8", 12 Degrees, TCG, Plywood/Laminate , 7,600 RPM, Round, Combination, Plywood/Laminate, Sliding Table Saw Blade, 7,600 RPM, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.