Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" 72-Tooth Solid Surface Saw Blade

  • Mfr # KSB10-728

  • Zoro # G421719137


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Solid Surface
Arbor Shape
Round
Arbor Size
5/8 in
Diamond Knockout
No
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-728
Zoro #
G421719137
UPC #
-
Country of Origin
Germany

Dimensions

Arbor Size
5/8 in
Thickness
0.126 in
Cutting Depth
4 in
Cut Width
0.126 in
Plate Thickness
0.087 in
Diameter
10 in
Blade Diameter
10 in

Details

Rim Type
Solid Surface
Arbor Shape
Round
Diamond Knockout
No
Number of Teeth
72
Kerf
0.126 in
Compatible Tool Type
Table Saw, Sliding Table Saw
For Workpiece Material
Dimensional Wood, Moulding
Hook Angle
0 Degrees
Arbor Hole
5/8 in
Tooth Grind
M-TC
Wood Cutting Type
Combination
Materials Cut
Plastic, Laminate
Max. RPM
7,600 RPM
Primary Material Application
Solid Surface
Tip Material
Carbide
For Use With
General Purpose Rip and Crosscuts in Solid Surface, Plexiglass, Vinyl, Laminate
Application
Combination
Item
Table Saw Blade

Description

10" 72-Tooth Solid Surface Saw Blade, KSB10-728, Solid Surf 10", 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw Blade, 72, General Purpose Rip and Crosscuts in Solid Surface, Plexiglass, Vinyl, Laminate, 0.126, Table Saw, Sliding Table Saw, Solid Surface, Carbide, 5/8", 0 Degrees, M-TC, Solid Surfface, 7,600 RPM, Round, Combination, Plasitc, Laminate, Table Saw Blade, 7,600 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.