Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" 80-Tooth Cut-Off & Crosscut Saw Blade

  • Mfr # KSB10-800

  • Zoro # G321719008


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Arbor Hole
5/8 in
Primary Material Application
Wood, Plywood
Plate Thickness
0.087 in
Arbor Shape
Round
Rim Type
Crosscut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-800
Zoro #
G321719008
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.087 in
Arbor Size
5/8 in
Cutting Depth
4 in
Cut Width
0.126 in
Blade Diameter
10 in
Thickness
0.126 in
Diameter
10 in

Details

Arbor Hole
5/8 in
Primary Material Application
Wood, Plywood
Arbor Shape
Round
Rim Type
Crosscut
For Workpiece Material
Dimensional Wood, Plywood
Tip Material
Carbide
Hook Angle
10 Degrees
Diamond Knockout
No
Kerf
0.126 in
Wood Cutting Type
Crosscut
Item
Table Saw, Miter Saw Blade
For Use With
General Crosscuts in Plywood
Materials Cut
Wood
Max. RPM
7,600 RPM
Compatible Tool Type
Table Saw, Miter Saw
Application
Plywood
Number of Teeth
80
Tooth Grind
ATB

Description

10" 80-Tooth Cut-Off & Crosscut Saw Blade, KSB10-800, Crosscut 10", 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw, Miter Saw Blade, 80, General Crosscuts in Plywood, 0.126, Table Saw, Miter Saw, Wood, Plywood, Carbide, 5/8", 10 Degrees, ATB, Crosscut, 7,600 RPM, Round, Crosscut, Wood, Table Saw, Miter Saw Blade, 7,600 RPM, Table Saw, Miter Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.